Zoro Homepage

Timing Belt, 14MGT-1344-68

  • Mfr # 20909237

  • Zoro # G512516560


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
96
Pitch
14 mm
Pitch Length
1,344 mm
Top Width
68 mm
Industry Number
14MGT-1344-68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20909237
Zoro #
G512516560
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
1,344 mm
Top Width
68 mm
Belt Trade Size
Urethane Carbon

Details

Item
Industrial Timing Belt
Number of Teeth
96
Pitch
14 mm
Industry Number
14MGT-1344-68
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Belt Series
Conti(R) Synchrochain Carbon
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Maximum Operating Temperature
176 Degrees F
Application
Heavy Duty Applications

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-1344-68, Number of Teeth 96, Pitch 14 mm, Pitch Length 1,344 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.