Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-1610-20

  • Mfr # 20810502

  • Zoro # G812516369


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
115
Pitch Length
1,610 mm
Industry Number
14MGT-1610-20
Pitch
14 mm
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20810502
Zoro #
G812516369
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
1,610 mm
Top Width
20 mm
Belt Trade Size
Urethane Carbon

Details

Number of Teeth
115
Industry Number
14MGT-1610-20
Pitch
14 mm
Item
Industrial Timing Belt
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-40 Degrees F
Belt Series
Conti(R) Synchrochain Carbon
Tooth Location
One Side
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Belt Material
Polyurethane
Application
Heavy Duty Applications

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-1610-20, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,610 mm, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.