Zoro Homepage

Timing Belt, 14MGT-1750-68

  • Mfr # 20800114

  • Zoro # G112516472


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Industry Number
14MGT-1750-68
Number of Teeth
125
Pitch Length
1,750 mm
Top Width
68 mm
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20800114
Zoro #
G112516472
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
1,750 mm
Top Width
68 mm
Belt Trade Size
Urethane Carbon

Details

Item
Industrial Timing Belt
Industry Number
14MGT-1750-68
Number of Teeth
125
Pitch
14 mm
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Belt Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Belt Series
Conti(R) Synchrochain Carbon
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Applications

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-1750-68, Number of Teeth 125, Pitch 14 mm, Pitch Length 1,750 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.