Zoro Homepage

Timing Belt, 14MGT-2380-37

  • Mfr # 20800140

  • Zoro # G612516750


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Industry Number
14MGT-2380-37
Pitch Length
2,380 mm
Pitch
14 mm
Top Width
37 mm
Number of Teeth
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20800140
Zoro #
G612516750
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
2,380 mm
Top Width
37 mm
Belt Trade Size
Urethane Carbon

Details

Industry Number
14MGT-2380-37
Item
Industrial Timing Belt
Pitch
14 mm
Number of Teeth
170
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Tooth Location
One Side
Belt Material
Polyurethane
Belt Series
Conti(R) Synchrochain Carbon
Application
Heavy Duty Applications

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-2380-37, Number of Teeth 170, Pitch 14 mm, Pitch Length 2,380 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,380 mm, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.