Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-2520-90

  • Mfr # 20800148

  • Zoro # G812516574


product price: $1,590.99
/ea
Free Shipping & Returns

Key Features

Industry Number
14MGT-2520-90
Pitch Length
2,520 mm
Number of Teeth
180
Top Width
90 mm
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20800148
Zoro #
G812516574
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
2,520 mm
Top Width
90 mm
Belt Trade Size
Urethane Carbon

Details

Industry Number
14MGT-2520-90
Number of Teeth
180
Item
Industrial Timing Belt
Pitch
14 mm
Belt Material
Polyurethane
Tooth Location
One Side
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Minimum Operating Temperature
-40 Degrees F
Belt Series
Conti(R) Synchrochain Carbon
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Applications

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-2520-90, Number of Teeth 180, Pitch 14 mm, Pitch Length 2,520 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,520 mm, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.