Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1610 14M 170

  • Mfr # 20262885

  • Zoro # G112516519


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,610 mm
Top Width
170 mm
Number of Teeth
115
Pitch
14 mm
Industry Number
1610 14M 170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262885
Zoro #
G112516519
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,610 mm
Top Width
170 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Number of Teeth
115
Pitch
14 mm
Industry Number
1610 14M 170
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Resistance Properties
Oil Resistant
Application
Synchronous Drives
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 1610 14M 170, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 170 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.