Timing Belt, 1610 14M 55
Mfr # 20262882
Zoro # G613039647
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Industry Number
1610 14M 55
Application
Synchronous Drives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20262882
Zoro #
G613039647
UPC #
-
Country of Origin
United States
Dimensions
Top Width
55 mm
Pitch Length
1,610 mm
Belt Trade Size
HTD
Details
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Industry Number
1610 14M 55
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Number of Teeth
115
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Compounded Rubber
Item
Industrial Timing Belt
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 1610 14M 55, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 55 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.