Zoro Homepage

Timing Belt, 1700H100

  • Mfr # 20043212

  • Zoro # G712516551


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 in
Number of Teeth
340
Pitch Length
170 in
Industry Number
1700H100
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043212
Zoro #
G712516551
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
170 in
Belt Trade Size
H

Details

Number of Teeth
340
Industry Number
1700H100
Item
Industrial Timing Belt
Pitch
0.5 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
Synchronous Drives
Resistance Properties
Shrinkage/Elongation Resistant
Belt Series
H
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 1700H100, Number of Teeth 340, Pitch 0.5 in, Pitch Length 170 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 4,318 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.