Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1778 14M 55

  • Mfr # 20262887

  • Zoro # G812516567


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,778 mm
Number of Teeth
127
Pitch
14 mm
Industry Number
1778 14M 55
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262887
Zoro #
G812516567
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,778 mm
Top Width
55 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Number of Teeth
127
Pitch
14 mm
Industry Number
1778 14M 55
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 1778 14M 55, Number of Teeth 127, Pitch 14 mm, Pitch Length 1,778 mm, Tooth Location One Side, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,778 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.