Zoro Homepage

Timing Belt, 180XL037

  • Mfr # 20043078

  • Zoro # G812516406


product price: $7.69
/ea

Key Features

Pitch Length
18 in
Pitch
0.2 in
Top Width
3/8 in
Industry Number
180XL037
Number of Teeth
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043078
Zoro #
G812516406
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
18 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Industry Number
180XL037
Item
Industrial Timing Belt
Number of Teeth
90
Belt Material
Compounded Rubber
Application
Synchronous Drives
Tooth Location
One Side
Resistance Properties
Shrinkage/Elongation Resistant
Belt Series
XL
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 180XL037, Number of Teeth 90, Pitch 0.2 in, Pitch Length 18 in, Tooth Location One Side, Top Width 3/8 in, Belt Coating Not Applicable, Belt Trade Size XL, Maximum Operating Temperature 160 Degrees F, Outside Length 457 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.