Zoro Homepage

Timing Belt, 187L050

  • Mfr # 20043107

  • Zoro # G012516480


product price: $13.29
/ea

Key Features

Pitch Length
18.75 in
Number of Teeth
50
Top Width
1/2 in
Industry Number
187L050
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043107
Zoro #
G012516480
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
18.75 in
Top Width
1/2 in
Belt Trade Size
L

Details

Number of Teeth
50
Item
Industrial Timing Belt
Industry Number
187L050
Pitch
0.375 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Resistance Properties
Shrinkage/Elongation Resistant
Belt Series
L
Tooth Shape
Trapezoidal
Belt Material
Compounded Rubber
Application
Synchronous Drives

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 187L050, Number of Teeth 50, Pitch 0.375 in, Pitch Length 18.75 in, Tooth Location One Side, Top Width 1/2 in, Belt Coating Not Applicable, Belt Trade Size L, Maximum Operating Temperature 160 Degrees F, Outside Length 476 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.