Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1890 14M 170

  • Mfr # 20262895

  • Zoro # G012516312


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
135
Pitch Length
1,890 mm
Top Width
170 mm
Pitch
14 mm
Industry Number
1890 14M 170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262895
Zoro #
G012516312
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,890 mm
Top Width
170 mm
Belt Trade Size
HTD

Details

Number of Teeth
135
Pitch
14 mm
Industry Number
1890 14M 170
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Application
Synchronous Drives
Belt Material
Compounded Rubber
Belt Series
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 1890 14M 170, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,890 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.