Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1890 14M 85

  • Mfr # 20262893

  • Zoro # G612516361


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Pitch Length
1,890 mm
Top Width
85 mm
Industry Number
1890 14M 85
Number of Teeth
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262893
Zoro #
G612516361
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,890 mm
Top Width
85 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Item
Industrial Timing Belt
Industry Number
1890 14M 85
Number of Teeth
135
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 1890 14M 85, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.