Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2000 20M 115

  • Mfr # 20304043

  • Zoro # G912516436


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2000 20M 115
Top Width
115 mm
Pitch Length
2,000 mm
Pitch
20 mm
Number of Teeth
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304043
Zoro #
G912516436
UPC #
-
Country of Origin
United States

Dimensions

Top Width
115 mm
Pitch Length
2,000 mm
Belt Trade Size
HTD

Details

Industry Number
2000 20M 115
Item
Industrial Timing Belt
Pitch
20 mm
Number of Teeth
100
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Application
Synchronous Drives
Belt Series
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2000 20M 115, Number of Teeth 100, Pitch 20 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,000 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.