Zoro Homepage

Timing Belt, 2000 20M 170

  • Mfr # 20304046

  • Zoro # G212516419


product price: $1,652.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Pitch Length
2,000 mm
Pitch
20 mm
Top Width
170 mm
Industry Number
2000 20M 170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304046
Zoro #
G212516419
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,000 mm
Top Width
170 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Number of Teeth
100
Pitch
20 mm
Industry Number
2000 20M 170
Resistance Properties
Oil Resistant
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Application
Synchronous Drives
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 2000 20M 170, Number of Teeth 100, Pitch 20 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 170 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.