Zoro Homepage

Timing Belt, 2100 14M 40

  • Mfr # 20261577

  • Zoro # G013039612


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Pitch Length
2,100 mm
Top Width
40 mm
Industry Number
2100 14M 40
Application
Synchronous Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261577
Zoro #
G013039612
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,100 mm
Top Width
40 mm
Belt Trade Size
HTD

Details

Tooth Location
One Side
Industry Number
2100 14M 40
Application
Synchronous Drives
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Item
Industrial Timing Belt
Number of Teeth
150
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Pitch
14 mm

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2100 14M 40, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,100 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.