Zoro Homepage

Timing Belt, 2200 8M 20

  • Mfr # 20370865

  • Zoro # G212516600


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
275
Industry Number
2200 8M 20
Pitch
8 mm
Pitch Length
2,200 mm
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20370865
Zoro #
G212516600
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,200 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Number of Teeth
275
Industry Number
2200 8M 20
Item
Industrial Timing Belt
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Belt Series
HTD
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 2200 8M 20, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location One Side, Top Width 20 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.