Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2200 8M 50

  • Mfr # 20370867

  • Zoro # G012516565


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
275
Top Width
50 mm
Pitch
8 mm
Pitch Length
2,200 mm
Industry Number
2200 8M 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20370867
Zoro #
G012516565
UPC #
-
Country of Origin
United States

Dimensions

Top Width
50 mm
Pitch Length
2,200 mm
Belt Trade Size
HTD

Details

Number of Teeth
275
Item
Industrial Timing Belt
Pitch
8 mm
Industry Number
2200 8M 50
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Application
Synchronous Drives
Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 2200 8M 50, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location One Side, Top Width 50 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.