Zoro Homepage

Timing Belt, 225L050

  • Mfr # 20043110

  • Zoro # G912516450


product price: $13.19
/ea

Key Features

Industry Number
225L050
Number of Teeth
60
Pitch Length
22.5 in
Pitch
0.375 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043110
Zoro #
G912516450
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
22.5 in
Top Width
1/2 in
Belt Trade Size
L

Details

Industry Number
225L050
Number of Teeth
60
Pitch
0.375 in
Item
Industrial Timing Belt
Belt Series
L
Resistance Properties
Shrinkage/Elongation Resistant
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber
Tooth Location
One Side
Application
Synchronous Drives

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 225L050, Number of Teeth 60, Pitch 0.375 in, Pitch Length 22.5 in, Tooth Location One Side, Top Width 1/2 in, Belt Coating Not Applicable, Belt Trade Size L, Maximum Operating Temperature 160 Degrees F, Outside Length 572 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.