Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 225L100

  • Mfr # 20043160

  • Zoro # G712516476


product price: $28.79
/ea

Key Features

Number of Teeth
60
Industry Number
225L100
Pitch
0.375 in
Pitch Length
22.5 in
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043160
Zoro #
G712516476
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
22.5 in
Top Width
1 in
Belt Trade Size
L

Details

Number of Teeth
60
Industry Number
225L100
Pitch
0.375 in
Item
Industrial Timing Belt
Application
Synchronous Drives
Tooth Location
One Side
Belt Series
L
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Resistance Properties
Shrinkage/Elongation Resistant
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series L, Industry Number 225L100, Number of Teeth 60, Pitch 0.375 in, Pitch Length 22.5 in, Tooth Location One Side, Top Width 1 in, Application Synchronous Drives, Belt Trade Size L, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.