Zoro Homepage

Timing Belt, 2310 14M 170

  • Mfr # 20262905

  • Zoro # G912516481


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Top Width
170 mm
Pitch Length
2,310 mm
Pitch
14 mm
Number of Teeth
165
Industry Number
2310 14M 170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262905
Zoro #
G912516481
UPC #
-
Country of Origin
United States

Dimensions

Top Width
170 mm
Pitch Length
2,310 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Item
Industrial Timing Belt
Number of Teeth
165
Industry Number
2310 14M 170
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
HTD
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2310 14M 170, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location One Side, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,310 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.