Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2310 14M 85

  • Mfr # 20262903

  • Zoro # G013039667


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Oil Resistant
Tooth Location
One Side
Number of Teeth
165
Reinforcing Cord Material
Fiberglass
Pitch Length
2,310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262903
Zoro #
G013039667
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,310 mm
Belt Trade Size
HTD
Top Width
85 mm

Details

Resistance Properties
Oil Resistant
Tooth Location
One Side
Number of Teeth
165
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Pitch
14 mm
Application
Synchronous Drives
Industry Number
2310 14M 85
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2310 14M 85, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location One Side, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,310 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.