Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 240H100

  • Mfr # 20043215

  • Zoro # G513039648


product price: $27.59
/ea

Key Features

Resistance Properties
Shrinkage/Elongation Resistant
Belt Material
Compounded Rubber
Application
Synchronous Drives
Tooth Location
One Side
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043215
Zoro #
G513039648
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
24 in
Belt Trade Size
H

Details

Resistance Properties
Shrinkage/Elongation Resistant
Belt Material
Compounded Rubber
Application
Synchronous Drives
Tooth Location
One Side
Industry Number
240H100
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Series
H
Number of Teeth
48
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 240H100, Number of Teeth 48, Pitch 0.5 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 610 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.