Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2450 14M 85

  • Mfr # 20262908

  • Zoro # G212516396


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2450 14M 85
Pitch Length
2,450 mm
Number of Teeth
175
Pitch
14 mm
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262908
Zoro #
G212516396
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,450 mm
Top Width
85 mm
Belt Trade Size
HTD

Details

Industry Number
2450 14M 85
Number of Teeth
175
Item
Industrial Timing Belt
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Series
HTD
Belt Material
Compounded Rubber
Application
Synchronous Drives

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 2450 14M 85, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.