Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2500 20M 115

  • Mfr # 20304120

  • Zoro # G312516500


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
125
Top Width
115 mm
Pitch
20 mm
Pitch Length
2,500 mm
Industry Number
2500 20M 115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304120
Zoro #
G312516500
UPC #
-
Country of Origin
United States

Dimensions

Top Width
115 mm
Pitch Length
2,500 mm
Belt Trade Size
HTD

Details

Number of Teeth
125
Item
Industrial Timing Belt
Pitch
20 mm
Industry Number
2500 20M 115
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber
Tooth Location
One Side
Application
Synchronous Drives

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2500 20M 115, Number of Teeth 125, Pitch 20 mm, Pitch Length 2,500 mm, Tooth Location One Side, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,500 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.