Zoro Homepage

Timing Belt, 2500 20M 230

  • Mfr # 20304122

  • Zoro # G014802925


product price: $2,534.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Trade Size
HTD
Pitch Length
2,500 mm
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304122
Zoro #
G014802925
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
2,500 mm
Top Width
230 mm

Details

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Item
Industrial Timing Belt
Application
Synchronous Drives
Pitch
20 mm
Industry Number
2500 20M 230
Resistance Properties
Oil Resistant
Number of Teeth
125
Belt Material
Compounded Rubber
Belt Series
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2500 20M 230, Number of Teeth 125, Pitch 20 mm, Pitch Length 2,500 mm, Tooth Location One Side, Top Width 230 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,500 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.