Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2500 20M 340

  • Mfr # 20304124

  • Zoro # G613039586


product price: $4,009.99
/ea
Free Shipping & Returns

Key Features

Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Pitch Length
2,500 mm
Top Width
340 mm
Number of Teeth
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304124
Zoro #
G613039586
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,500 mm
Top Width
340 mm
Belt Trade Size
HTD

Details

Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Number of Teeth
125
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Pitch
20 mm
Tooth Location
One Side
Industry Number
2500 20M 340
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 2500 20M 340, Number of Teeth 125, Pitch 20 mm, Pitch Length 2,500 mm, Tooth Location One Side, Top Width 340 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.