Zoro Homepage

Timing Belt, 2500 20M 85

  • Mfr # 20340590

  • Zoro # G012516459


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Number of Teeth
125
Pitch
20 mm
Industry Number
2500 20M 85
Pitch Length
2,500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20340590
Zoro #
G012516459
UPC #
-
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
2,500 mm
Belt Trade Size
HTD

Details

Number of Teeth
125
Pitch
20 mm
Industry Number
2500 20M 85
Item
Industrial Timing Belt
Tooth Location
One Side
Application
Synchronous Drives
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 2500 20M 85, Number of Teeth 125, Pitch 20 mm, Pitch Length 2,500 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.