Zoro Homepage

Timing Belt, 2590 14M 115

  • Mfr # 20262914

  • Zoro # G512516768


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2,590 mm
Top Width
115 mm
Pitch
14 mm
Number of Teeth
185
Industry Number
2590 14M 115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262914
Zoro #
G512516768
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,590 mm
Top Width
115 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Item
Industrial Timing Belt
Number of Teeth
185
Industry Number
2590 14M 115
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 2590 14M 115, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location One Side, Top Width 115 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.