Zoro Homepage

Timing Belt, 2800 14M 40

  • Mfr # 20261597

  • Zoro # G112516724


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Top Width
40 mm
Pitch
14 mm
Industry Number
2800 14M 40
Number of Teeth
200
Pitch Length
2,800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261597
Zoro #
G112516724
UPC #
-
Country of Origin
United States

Dimensions

Top Width
40 mm
Pitch Length
2,800 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Industry Number
2800 14M 40
Number of Teeth
200
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Tooth Location
One Side
Resistance Properties
Oil Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2800 14M 40, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,800 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.