Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2800 14M 85

  • Mfr # 20261599

  • Zoro # G913039651


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Application
Synchronous Drives
Belt Material
Compounded Rubber
Pitch Length
2,800 mm
Industry Number
2800 14M 85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261599
Zoro #
G913039651
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,800 mm
Belt Trade Size
HTD
Top Width
85 mm

Details

Tooth Location
One Side
Application
Synchronous Drives
Belt Material
Compounded Rubber
Item
Industrial Timing Belt
Industry Number
2800 14M 85
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Number of Teeth
200
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 2800 14M 85, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.