Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 300H100

  • Mfr # 20043217

  • Zoro # G412516349


product price: $34.29
/ea

Key Features

Number of Teeth
60
Pitch
0.5 in
Top Width
1 in
Industry Number
300H100
Pitch Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043217
Zoro #
G412516349
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
30 in
Belt Trade Size
H

Details

Number of Teeth
60
Pitch
0.5 in
Industry Number
300H100
Item
Industrial Timing Belt
Application
Synchronous Drives
Belt Series
H
Resistance Properties
Shrinkage/Elongation Resistant
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Compounded Rubber
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 300H100, Number of Teeth 60, Pitch 0.5 in, Pitch Length 30 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 762 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.