Zoro Homepage

Timing Belt, 3048 8M 20

  • Mfr # 20262850

  • Zoro # G612516606


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
3,048 mm
Top Width
20 mm
Number of Teeth
381
Industry Number
3048 8M 20
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262850
Zoro #
G612516606
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
3,048 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Number of Teeth
381
Industry Number
3048 8M 20
Item
Industrial Timing Belt
Pitch
8 mm
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Belt Series
HTD
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3048 8M 20, Number of Teeth 381, Pitch 8 mm, Pitch Length 3,048 mm, Tooth Location One Side, Top Width 20 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.