Zoro Homepage

Timing Belt, 3048 8M 30

  • Mfr # 20262851

  • Zoro # G513039655


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Top Width
30 mm
Belt Material
Compounded Rubber
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262851
Zoro #
G513039655
UPC #
-
Country of Origin
United States

Dimensions

Top Width
30 mm
Belt Trade Size
HTD
Pitch Length
3,048 mm

Details

Belt Material
Compounded Rubber
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Industry Number
3048 8M 30
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
381
Maximum Operating Temperature
160 Degrees F
Application
Synchronous Drives
Item
Industrial Timing Belt
Pitch
8 mm

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3048 8M 30, Number of Teeth 381, Pitch 8 mm, Pitch Length 3,048 mm, Tooth Location One Side, Top Width 30 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.