Zoro Homepage

Timing Belt, 3048 8M 50

  • Mfr # 20262852

  • Zoro # G413039632


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Oil Resistant
Belt Trade Size
HTD
Pitch Length
3,048 mm
Number of Teeth
381
Belt Series
HTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262852
Zoro #
G413039632
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
3,048 mm
Top Width
50 mm

Details

Resistance Properties
Oil Resistant
Number of Teeth
381
Item
Industrial Timing Belt
Belt Series
HTD
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Industry Number
3048 8M 50
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Application
Synchronous Drives

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3048 8M 50, Number of Teeth 381, Pitch 8 mm, Pitch Length 3,048 mm, Tooth Location One Side, Top Width 50 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.