Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3048 8M 85

  • Mfr # 20262853

  • Zoro # G412516639


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Industry Number
3048 8M 85
Number of Teeth
381
Top Width
85 mm
Pitch Length
3,048 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262853
Zoro #
G412516639
UPC #
-
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
3,048 mm
Belt Trade Size
HTD

Details

Pitch
8 mm
Item
Industrial Timing Belt
Industry Number
3048 8M 85
Number of Teeth
381
Tooth Location
One Side
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3048 8M 85, Number of Teeth 381, Pitch 8 mm, Pitch Length 3,048 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.