Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3150 14M 115

  • Mfr # 20261605

  • Zoro # G113039628


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
225
Tooth Location
One Side
Belt Trade Size
HTD
Reinforcing Cord Material
Fiberglass
Pitch Length
3,150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261605
Zoro #
G113039628
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
3,150 mm
Top Width
115 mm

Details

Number of Teeth
225
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Industrial Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
3150 14M 115
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Application
Synchronous Drives
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3150 14M 115, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location One Side, Top Width 115 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.