Timing Belt, 3150 14M 85
Mfr # 20262923
Zoro # G013039582
product price: $963.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Industry Number
3150 14M 85
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20262923
Zoro #
G013039582
UPC #
-
Country of Origin
United States
Dimensions
Top Width
85 mm
Pitch Length
3,150 mm
Belt Trade Size
HTD
Details
Industry Number
3150 14M 85
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Item
Industrial Timing Belt
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Number of Teeth
225
Pitch
14 mm
Application
Synchronous Drives
Tooth Location
One Side
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3150 14M 85, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location One Side, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,150 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.