Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3280 8M 30

  • Mfr # 20262855

  • Zoro # G113039611


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Oil Resistant
Belt Trade Size
HTD
Tooth Location
One Side
Belt Series
HTD
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262855
Zoro #
G113039611
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
3,280 mm
Top Width
30 mm

Details

Resistance Properties
Oil Resistant
Tooth Location
One Side
Belt Series
HTD
Pitch
8 mm
Industry Number
3280 8M 30
Item
Industrial Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Belt Material
Compounded Rubber
Number of Teeth
410

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3280 8M 30, Number of Teeth 410, Pitch 8 mm, Pitch Length 3,280 mm, Tooth Location One Side, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,280 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.