Zoro Homepage

Timing Belt, 3280 8M 50

  • Mfr # 20262856

  • Zoro # G112516625


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3280 8M 50
Pitch
8 mm
Pitch Length
3,280 mm
Top Width
50 mm
Number of Teeth
410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262856
Zoro #
G112516625
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
3,280 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Industry Number
3280 8M 50
Pitch
8 mm
Item
Industrial Timing Belt
Number of Teeth
410
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Tooth Location
One Side
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3280 8M 50, Number of Teeth 410, Pitch 8 mm, Pitch Length 3,280 mm, Tooth Location One Side, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,280 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.