Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 330H100

  • Mfr # 20043219

  • Zoro # G913039682


product price: $37.89
/ea

Key Features

Top Width
1 in
Belt Series
H
Pitch Length
33 in
Tooth Location
One Side
Number of Teeth
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043219
Zoro #
G913039682
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
33 in
Belt Trade Size
H

Details

Belt Series
H
Item
Industrial Timing Belt
Tooth Location
One Side
Number of Teeth
66
Application
Synchronous Drives
Belt Material
Compounded Rubber
Resistance Properties
Shrinkage/Elongation Resistant
Pitch
0.5 in
Industry Number
330H100
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 330H100, Number of Teeth 66, Pitch 0.5 in, Pitch Length 33 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 838 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.