Timing Belt, 3360 14M 115
Mfr # 20262929
Zoro # G013039575
product price: $1,360.99
/eaSold in multiples of 3 for $4,082.97
Free Shipping & Returns
Key Features
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Top Width
115 mm
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20262929
Zoro #
G013039575
UPC #
-
Country of Origin
United States
Dimensions
Top Width
115 mm
Pitch Length
3,360 mm
Belt Trade Size
HTD
Details
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Item
Industrial Timing Belt
Industry Number
3360 14M 115
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
HTD
Resistance Properties
Oil Resistant
Number of Teeth
240
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3360 14M 115, Number of Teeth 240, Pitch 14 mm, Pitch Length 3,360 mm, Tooth Location One Side, Top Width 115 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.