Zoro Homepage

Timing Belt, 3360 14M 170

  • Mfr # 20262930

  • Zoro # G513039556


product price: $1,985.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
240
Tooth Location
One Side
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
Belt Trade Size
HTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262930
Zoro #
G513039556
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
3,360 mm
Top Width
170 mm

Details

Number of Teeth
240
Tooth Location
One Side
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
Item
Industrial Timing Belt
Belt Series
HTD
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Industry Number
3360 14M 170
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3360 14M 170, Number of Teeth 240, Pitch 14 mm, Pitch Length 3,360 mm, Tooth Location One Side, Top Width 170 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.