Zoro Homepage

Timing Belt, 3360 14M 55

  • Mfr # 20262927

  • Zoro # G613039593


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Pitch Length
3,360 mm
Industry Number
3360 14M 55
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262927
Zoro #
G613039593
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
3,360 mm
Top Width
55 mm
Belt Trade Size
HTD

Details

Reinforcing Cord Material
Fiberglass
Industry Number
3360 14M 55
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Pitch
14 mm
Maximum Operating Temperature
160 Degrees F
Number of Teeth
240
Application
Synchronous Drives
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3360 14M 55, Number of Teeth 240, Pitch 14 mm, Pitch Length 3,360 mm, Tooth Location One Side, Top Width 55 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.