Timing Belt, 3400 20M 230
Mfr # 20304127
Zoro # G813039782
product price: $3,532.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
3,400 mm
Reinforcing Cord Material
Fiberglass
Industry Number
3400 20M 230
Tooth Location
One Side
Application
Synchronous Drives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20304127
Zoro #
G813039782
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
3,400 mm
Belt Trade Size
HTD
Top Width
230 mm
Details
Reinforcing Cord Material
Fiberglass
Industry Number
3400 20M 230
Tooth Location
One Side
Application
Synchronous Drives
Pitch
20 mm
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Belt Series
HTD
Resistance Properties
Oil Resistant
Maximum Operating Temperature
160 Degrees F
Item
Industrial Timing Belt
Number of Teeth
170
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3400 20M 230, Number of Teeth 170, Pitch 20 mm, Pitch Length 3,400 mm, Tooth Location One Side, Top Width 230 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.