Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 345L100

  • Mfr # 20043167

  • Zoro # G612516545


product price: $32.89
/ea

Key Features

Industry Number
345L100
Pitch
0.375 in
Pitch Length
34.5 in
Number of Teeth
92
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043167
Zoro #
G612516545
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
34.5 in
Top Width
1 in
Belt Trade Size
L

Details

Item
Industrial Timing Belt
Industry Number
345L100
Pitch
0.375 in
Number of Teeth
92
Tooth Location
One Side
Belt Series
L
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Application
Synchronous Drives
Belt Material
Compounded Rubber
Resistance Properties
Shrinkage/Elongation Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 345L100, Number of Teeth 92, Pitch 0.375 in, Pitch Length 34.5 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size L, Maximum Operating Temperature 160 Degrees F, Outside Length 876 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.