Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3500 14M 115

  • Mfr # 20261615

  • Zoro # G213039573


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Belt Trade Size
HTD
Application
Synchronous Drives
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261615
Zoro #
G213039573
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
3,500 mm
Top Width
115 mm

Details

Item
Industrial Timing Belt
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Application
Synchronous Drives
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
250
Maximum Operating Temperature
160 Degrees F
Industry Number
3500 14M 115
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3500 14M 115, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,500 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.