Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3500 14M 55

  • Mfr # 20261613

  • Zoro # G613039609


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
HTD
Pitch Length
3,500 mm
Application
Synchronous Drives
Tooth Location
One Side
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261613
Zoro #
G613039609
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
3,500 mm
Top Width
55 mm

Details

Item
Industrial Timing Belt
Application
Synchronous Drives
Tooth Location
One Side
Belt Material
Compounded Rubber
Industry Number
3500 14M 55
Number of Teeth
250
Pitch
14 mm
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3500 14M 55, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,500 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.