Zoro Homepage

Timing Belt, 3600 8M 20

  • Mfr # 20262858

  • Zoro # G312516661


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 mm
Pitch
8 mm
Industry Number
3600 8M 20
Number of Teeth
450
Pitch Length
3,600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262858
Zoro #
G312516661
UPC #
-
Country of Origin
United States

Dimensions

Top Width
20 mm
Pitch Length
3,600 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Pitch
8 mm
Industry Number
3600 8M 20
Number of Teeth
450
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Compounded Rubber
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Resistance Properties
Oil Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3600 8M 20, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location One Side, Top Width 20 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.