Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3600 8M 50

  • Mfr # 20261541

  • Zoro # G813039591


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Belt Series
HTD
Resistance Properties
Oil Resistant
Industry Number
3600 8M 50
Pitch
8 mm
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261541
Zoro #
G813039591
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
3,600 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Belt Series
HTD
Resistance Properties
Oil Resistant
Industry Number
3600 8M 50
Pitch
8 mm
Minimum Operating Temperature
-40 Degrees F
Item
Industrial Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
450
Application
Synchronous Drives
Belt Material
Compounded Rubber

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3600 8M 50, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location One Side, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,600 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.